
LITELINE Magnetic Clips for LEDBar Fixtures (3/Pack)
Description
These screwless magnetic mounting clips allows for mounting of LEDBAR fixtures onto steel surfaces. Ideal for use in workshops, work spaces with steel cabinets and garages. (3-pack)
Specifications
Brand Name | Liteline | Sub Brand | LEDBar Accessory |
Item Name | Mounting Clip | Type | Screwless Magnetic Mounting |
Material | Steel | Color/Finish | Silver |
Dimensions | 1 in L x 9/16 in W x 15/32 in H | UPC | 771250671516 |
Packages
1 - UNIT - 1 |