Abbotsford
litp1750

LITELINE 1-3/4 inch Liteline New Construction Mounting Plate

Price $9.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:P-1750
Documents Documents

Description

Plate, constructed from galvanized steel. This new construction pre-mounting plate is used to mount LED wall lights (WLFLR(S) WLTDR(S)). Included with mounting tabs for vapour barrier extender (WL-VBE sold separately), wiring clips to secure LVT wiring installations and support groves to prevent the plate from warping or bending when installing fi xtures. Mounting plate provided with tracks for precise location of luminaire between two adjacent studs. Alignment notches on plate help control mounting height when aligning multiple plates. Applications: suitable for use in new construction and insulated installation.

Specifications

Brand Name Liteline Item Name Mounting Plate
Length 311 mm Width 105 mm
Height 6 mm Material Galvanized Steel
Hole Size 44 mm Color/Finish Gray
For Use With DazzLED LED Wall Lights, Recessed Lighting Application For use in New Construction and Insulated Installations
UPC 771250958167

Packages

1 - UNIT - 1 2 - UNIT - 2