LITELINE CORP P-2510 LUNA Low Profile Plates
Description
New construction pre-mounting plate for LUNA 2.5"
Specifications
Brand Name | Liteline | Sub Brand | LUNA Accessory |
Item Name | Pre-Mounting Plate | Type | Low Profile |
Length | 16-9/16 in | Width | 5-1/2 in |
Material | Steel | Hole Size | 2-1/2 in |
Color/Finish | Galvanized | For Use With | 2 in LUNA™ LED Series Fixtures |
UPC | 771250790590 |
Packages
1 - UNIT - 1 |