
LITELINE P-3520NC LUNA New Construction Pre-Mounting Plate
Description
New construction pre-mounting plate assembled for LUNA 3.5"
Specifications
Brand Name | Liteline | Sub Brand | LUNA Accessory |
Item Name | Pre-Mounting Plate | Type | New Construction, Assembled |
Length | 16-1/2 in | Width | 6-1/2 in |
Material | Galvanized Steel | Hole Size | 3-5/8 in |
For Use With | RA35-12G, RA35S-12G, RA35-12F, RA35S-12F LED Recessed Light Fixtures | Application | Used to Mount 3-1/2 in LUNA Fixtures |
UPC | 771250880611 |
Packages
1 - UNIT - 1 |