![litp4000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/514395311.jpg?preset=medium)
LITELINE 4 inch New Construction Plate with Collar
Description
4 new construction pre-mounting plate with collar for use with screw down āCā style remodel housings. Constructed of galvanized steel.
Specifications
Brand Name | Liteline | Item Name | Pre-Mounting Plate with Collar |
Length | 337 mm | Width | 165 mm |
Material | Galvanized Steel | Hole Size | 108 mm |
Color/Finish | Gray | For Use With | Screw Down "C" Style Remodel Housings |
UPC | 771250906076 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |