
LITELINE 6-inch Pre-Mounting Plate Round, Low Profile Stainless Steel
Description
6" pre-mounting plate for use with SLM6
Specifications
Brand Name | Liteline | Sub Brand | SlimLED Accessory |
Item Name | Pre-Mounting Plate | Type | Round, Low Profile |
Diameter | 6 in | Length | 18-3/16 in |
Width | 9 in | Height | 1/4 in |
Material | Stainless Steel | Hole Size | 6-1/4 in |
Color/Finish | Galvanized | For Use With | SLM6, SLM6F, SLMPRO6 Series, 6 in Slim LED Round Fixtures |
Includes | Mounting Holes and Tracks | UPC | 771250976093 |
Packages
1 - UNIT - 1 |