
LITELINE Vapour Barrier Extender for 6 inch SlimLED
Description
The vapour barrier extender is for use with Liteline 6" SlimLED fixtures, to prevent air leakage from your living space into the attic. Suitable for insulated ceilings.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED & LUNA Accessory |
Item Name | Vapour Barrier Extender | Material | Polyethylene |
Mounting | Ceiling | Dimensions | 13-7/8 in L x 8-7/8 in W x 4-1/4 in H |
For Use With | 6 in Recessed IC Rated SlimLED Fixtures | Application | For Damp Locations |
UPC | 771250976086 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |