Abbotsford
lutlumk1

LUTRON Mounting Clips for Lumaris Tunable White Tape Light (20 Pieces/Pack)

Price $60.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:LU-MK1
Documents Documents

Description

These mounting clips are available for Luton’s Lumaris Tunable White tape light to help secure and fasten the LED strip light to a majority of applications (tape light reel and other accessories sold separately).


Includes (20) mounting clips for Lumaris tunable white tape light (sold separately)

Recommend installing mounting clips every 12 inches

Supports up to 16.4 ft in Lumaris Tunable White Tape (LU-T05-XX) to one wireless controller (RRL-TWC-WH): single run or field-cut the LED tape and break up into multiple runs

For runs that use 7 or more wire-to-tape connectors on the output of a wireless controller, the maximum length of cable allowed is reduced by 6 inches (152.4 mm)

Lumaris tunable white tape light is indoor damp/dry location rated; Output short-circuit and overload-protection

Wireless Controller input: 24V, output: 24V, 0-1375 mA, 33W max (sold separately)

Specifications

Brand Name Lutron Item Name Mounting Clip
Dimensions 0.91 in L For Use With Lumaris Tunable White Tape Light
UPC 784276311076

Packages

1 - UNIT - 1