![ndramp425](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040057.jpg?preset=medium)
DISTRI LITE 4.25 inch Hole Diameter AMP Series Adjustable Mounting Plate
Description
Versatile adjustable mounting plate allows installation of all re-model or open trim housings.
Specifications
Brand Name | NDR Electric | Sub Brand | Distri-Lite |
Item Name | Mounting Plate | Type | Adjustable |
Length | 15.94 in | Width | 6-1/2 in |
Series/Model | AMP | Hole Size | 4.38 in |
Color/Finish | Gray | For Use With | Recessed Lighting |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |