![ndramp600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335371365.jpg?preset=medium)
DISTRI LITE 6.5 inch Hole Diameter AMP Series Adjustable Mounting Plate
Description
Versatile adjustable mounting plate allows installation of all re-model or open trim housings.
Specifications
Brand Name | NDR Electric | Item Name | Mounting Plate |
Type | Adjustable | Length | 24.6 in |
Width | 8.19 in | Series/Model | AMP |
Hole Size | 6-1/2 in | Color/Finish | Gray |
For Use With | Remodel or Open Trim Housings, Recessed Lighting | UPC | 775110013621 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |