![ndrmp450](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233765608.jpg?preset=medium)
DISTRI LITE 4.65 inch Hole Diameter MP Series Mounting Plate
Description
Versatile mounting plate allows installation of all models of re-model and open trim housings
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Mounting Plate | Length | 6-1/2 in |
Width | 6-1/2 in | Series/Model | MP |
Hole Size | 4.65 in | For Use With | Remodel or Open Trim Housings |
UPC | 775110011184 |
Packages
50 - UNIT -(50) |