Abbotsford
ndrmphb800

DISTRI LITE 8 inch Mounting Plate with Adjustable Hanger Bars

Price $22.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:MPHB-800

Description

Versatile mounting plate allows installation of all models of re-model, open trim housings, Razor series or Edge series. Ideal for open ceilings with no insulation, soffits, new constructions or acoustic tiles.Adjustable mounting bars included, allows for installation between 13.00" (320mm) and 26.00"(660mm) openings.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Mounting Plate Type Versatile
Length 24-1/4 in Width 12-1/4 in
Number of Holes 1 Hole Size 8.26 in
Includes Adjustable Hanger Bar Application For Open Ceilings with No Insulation, Soffits, New Constructions or Acoustic Tiles
UPC 775110016790

Packages

12 - UNIT -(12)