
DISTRI-LITE 25 inch x 18 in x 4 inch Shallow Vapour Barrier
Description
Shallow Vapour Barrior
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Vapor Barrier | Type | Remodel, Shallow |
Length | 25 in | Width | 18 in |
Material | Polyethylene | For Use With | Razor, Edge and Orbit Series, NDR Recessed Lighting Products |
Application | For High Energy Efficiency Construction, Prevent Air Leakage From Living Space Into the Attic or Any Insulated Spaces | UPC | 775110020612 |
Packages
24 - UNIT - (24) |