
NESCO 4-inch Round Swivel Fixture Aligner
Description
4 inch round swivel fixture aligner. Allows 20° swing from vertical.
Specifications
Brand Name | Nesco | Item Name | Swivel Fixture Aligner |
Size | 3/4 in | Type | Round |
Color/Finish | Gray | Dimensions | 4 in dia |
Load Rating | 50 lb | Includes | RB0705 Reducing Bushing |
Packages
3 - UNIT - (3) |