Abbotsford
spc38ta28r

GESCAN 38TA28R 3/8in Ceiling Flange

Price $2.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GESCAN
Manufacturer #:38TA28R

Description

Ceiling Flange with rod size 3/8 inch; load rating 180 Lb; material malleable iron; finish electroplated zinc; overall dimensions 3-5/16 L x 1-3/8 inch, used on item hanger rod; bolt diameter 1/4 inch; shipping weight 17 lb.

Specifications

Brand Name BA Robinson Item Name Ceiling Flange
Hole Size 3/8 in

Packages

1 - UNIT - 1 100 - UNIT - 100