Abbotsford
swd1070

SWIFT DEVICES SD1070 Light Fixture Ball Aligner Spring Loaded (Galvanized Steel)

Price $27.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SWIFT DEVICES
Manufacturer #:SD 1070

Description

Lighting fixture aligner.

Specifications

Brand Name Swift Devices Item Name Ball Aligner
Size 1/2 in Material Galvanized Steel
Type 65°, Pendant Swivel, Spring Loaded Color/Finish Silver
Mounting Type 4 in Octagon Box For Use With Light Fixture
Standards CSA Certified UPC 776469010705

Packages

50 - UNIT - (50)
Customers who bought this item also bought