SIGNIFY 499558 34-inch Integrade LED Profile
Description
Drivers and accessories? that allow true system proposition
Specifications
Brand Name | Philips Lighting | Sub Brand | InteGrade |
Item Name | LED Fixture Profile | Type | LED Lighting |
Length | 875 mm | Jacket Material | Plastic |
Weight | 87.5 G | For Use With | Philips Advance Integrade LED Fixtures |
Application | For LED Display Lighting | UPC | 8718291219538 |
Packages
48 - UNIT - (48) | 1440 - SKID - 1440 |