SIGNIFY 499640 0.5mtr InteGrade Spacer Cable, Black
Description
InterGrade spacer cable. Enable easy creation of shelf or display lighting based on InteGrade LED fixtures. These accessories include a choice of power cables, Xitanium constant voltage outdoor LED power drivers and, where necessary, mounting clips. With this choice of accessories your shelf or display lighting will always be a perfect fit. The InteGrade LED fixture comprises a profile, one or more connectors and inline locks.
Specifications
Brand Name | Philips Lighting | Sub Brand | InteGrade |
Item Name | Spacer Cable | Type | LED Lighting |
Voltage Rating | 24 V | Length | 20 in |
Color | Black | For Use With | LED Display Lighting |
Application | LED Display Lighting | UPC | 8718291221524 |
Packages
24 - UNIT - (24) |