SIGNIFY 501098 20-inch InteGrade Y Cable, Black
Description
Specifications
Brand Name | Signify | Sub Brand | InteGrade |
Item Name | Y Cable | Type | LED Lighting |
Length | 16 in | Voltage Rating | 24 V |
Jacket Color | Black | Weight | 29 g |
Application | For LED Display Lighting |
Packages
24 - UNIT - (24) | 5184 - SKID - 5184 |