SIGNIFY 501122 1.5mtr InteGrade Extension Cable, Black
Specifications
Brand Name | Philips Lighting | Sub Brand | InteGrade |
Item Name | Extension Cable | Type | LED Lighting |
Voltage Rating | 24 V | Length | 59 in |
Jacket Color | Black | For Use With | Philips Advance Integrade LED Fixtures |
Application | For LED Display Lighting |
Packages
24 - UNIT - (24) | 5184 - SKID - 5184 |