SIGNIFY 505354 BAL MNT KIT 2R505354
Description
MOUNTING BRACKET KIT, (2) THROUGH BOLTS, (1) MOUNTING BRACKET KIT, USED ON 71A SERIES CORE AND COIL BALLAST, SIZE: MED/LG
Specifications
Brand Name | Signify | Item Name | Mounting Bracket Kit |
Size | Medium/Large | Material | Steel |
Type | HID Mounting Bracket Kit | For Use With | 71A Series Core and Coil HID Ballast |
Includes | (2) Through Bolts, (1) Mounting Bracket Kit | Application | HID Lighting |
UPC | 781087849002 |
Packages
1 - UNIT - 1 | 2025 - UNIT = 2025 |