PHILIPS LIGHTING 39 inch PrimeSet RDL Center Cable
Description
The PrimeSet RDL500 design allows the beam to be thrown from from the left or right side in a side-lit configuration. The triangular tip on the connector determines which side will be lit. In a PrimeSet RDL500 center-lit configuration, the beam is thrown from both sides.
Specifications
Brand Name | Philips Lighting | Sub Brand | PrimeSet |
Item Name | Center Cable | Type | LED Lighting |
Voltage Rating | 24 V | Length | 39 in |
For Use With | PrimeSet RDL500 Refrigeration Lighting System | Application | LED Display Lighting |
Packages
24 - UNIT - (24) | 5184 - SKID - 5184 |