ACUITY 269L00 4-inch New Construction Frame with JBOX
Description
4 inch New construction frame with JBOX, 18 inch conduit, quick disconnect.
Specifications
Brand Name | Lithonia Lighting | Item Name | New Construction Frame with Junction Box |
Length | 4 in | Series/Model | LBR4 |
Connection | Quick Disconnect | Includes | 18 in Conduit |
Standards | Energy Star Certified, Damp Location | Application | For Damp Locations |
UPC | 194994809937 |
Packages
1 - UNIT - 1 | 96 - SKID - 96 |