ACUITY 269L03 6-inch New Construction Frame with JBOX
Description
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.
Specifications
Brand Name | Lithonia Lighting | Item Name | New Construction Frame with Junction Box |
Length | 6 in | Series/Model | LBR6 |
Connection | Quick Disconnect | Includes | 18 in Conduit |
Standards | Energy Star Certified, Damp Location | Application | For Damp Locations |
UPC | 194994809951 |
Packages
1 - UNIT - 1 | 96 - SKID - 96 |