ACUITY 205E56 6-inch Retrofit Ring
Description
6 IN torsion spring adaptor. Makes non-bracket housings compatible with LED module.
Specifications
Brand Name | Lithonia Lighting | Item Name | Bracket |
Type | Bracket | Voltage Rating | 120 V |
Lamp Type | Not Applicable | Material | Aluminum |
Color | Not Applicable | Dimensions | Not Applicable IN |
Standards | Not Applicable | Application | For Residential use |
UPC | 745977922862 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |