ACUITY 6 inch TSA Torsion Spring Adapter
Description
TSA Torsion Spring Adapter for 6" Housing.
Specifications
Brand Name | Lithonia Lighting | Item Name | Bracket |
Type | Bracket | Voltage Rating | 120 V |
Lamp Type | Not Applicable | Material | Aluminum |
Color | Not Applicable | Dimensions | Not Applicable IN |
Standards | Not Applicable | Application | For Residential use |
UPC | 745977922862 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |