![ykltx400mp120347hc3hsg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15805983.jpg?preset=medium)
ACUITY 576818 400W 120/347V Lithonia Lighting Housing Low Bay Hook & Cord, Metal Halide
Description
Die cast aluminum housing, interchangeable optics, 400 Watt Metal Halide, 120 through 347V, male hook with 3' black cord, Meets Canadian standards, Housing
Specifications
Brand Name | Lithonia Lighting | Item Name | Low Bay Housing |
Type | Protected | Voltage Rating | 120/347 V |
Fixture Wattage | 400 W | Lamp Type | Metal Halide |
Housing Finish | Polyester Powder Painted | Series | TX |
Lamp Wattage | 400 W | Lamp Base | Mogul |
Number of Lamps | 1 | Ballast Type | Pulse Start Magnetic |
Housing Material | Die-Cast Aluminum | Color | White |
Width | 28-3/8 in | Height | 24-3/8 in |
Includes | Male Hook with 3 ft Black Cord | Standards | UL File No. E2969 |
UPC | 784231083376 |
Packages
1 - UNIT - 1 |