ACUITY 48 inch Z Series Symmetric Reflector, White
Description
Construction: Die-formed from code-guage, cold-rolled steel. Secured to channel.Finish: Five-stage, iron-phosphate pretreatment ensures superior paint adhesion and rust-resistance. High-gloss, baked white enamel finish. SSR specular finish aluminum reflectors available.
Specifications
Brand Name | Lithonia Lighting | Item Name | Reflector |
Type | Symmetric, Direct | Dimensions | 48 in L x 6-1/8 in W |
Finish | Matte | Color | Brilliant White |
Material | Cold Rolled Steel | For Use With | Z Series Industrial Low Bay, Industrials Strips and Fluorescent Strips Light Fixture |
Standards | UL Listed, cUL Listed, CSA Certified | Application | For Retail, Commercial, Merchandising and Task Applications |
Packages
1 - UNIT - 1 |