
SWIFT DEVICES SD1070 Light Fixture Ball Aligner Spring Loaded (Galvanized Steel)
Description
Lighting fixture aligner.
Specifications
Brand Name | Swift Devices | Item Name | Ball Aligner |
Size | 1/2 in | Material | Galvanized Steel |
Type | 65°, Pendant Swivel, Spring Loaded | Color/Finish | Silver |
Mounting Type | 4 in Octagon Box | For Use With | Light Fixture |
Standards | CSA Certified | UPC | 776469010705 |
Packages
50 - UNIT - (50) |