Abbotsford
cficsw148120oczo

48" 32W 120V 1-Lamp T8 Philips Day-Brite/CFI CSW Series Cubelite Linear Surface Luminaire, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:CSW148120OCZO

Description

Performance: In an installation of 2 lamp 32W luminaires in a room cavity ration of 1, reflectances 80% ceiling. 50% wall, 20% floor, the CU. shall not be less than 0.81. Materials: Chassis parts are die formed code gauge cold rolled steel. Finish: Chassis - white baked acrylic enamel, phosphate undercoating . Lens: Extruded virgin acrylic diffuser. Electrical: Rapid start HPF, thermally protected class P ballast CBM certified by ETL.If K.O. is within 3 of ballast, use wire suitable for at least 90°.Labels: Listed by CSAUS.

Specifications

Brand Name Philips Lighting Item Name Wraparound Fixture
Type Direct, Symmetric Housing Material Steel
Voltage Rating 120 V Dimensions 1219 mm L x 100 mm W x 122 mm H
Includes Control Unit Standards CSA Certified
Application For Light Line Configuration

Packages

1 - UNIT - 1 72 - SKID - 72
This website uses cookies to ensure you get the best experience on our website. Read more
Ok