![cficsw484735ulagzo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698973.jpg?preset=medium)
SIGNIFY 48-inch 4700LM 3500K 120/277V Cubelite LED Linear Surface Luminaire, White
Description
Cubelite LED linear surface luminaire. Smooth opal or prismatic acrylic lens offers a diffused illumination. Ideal for corridor, stairwell, or vanity applications.
Specifications
Brand Name | Philips Lighting | Item Name | LED Linear Surface Luminaire |
Type | Cubelite, Direct, Symmetric | Lumens | 4700 lm |
Housing Material | Steel | Voltage Rating | 120 - 277 VAC |
Dimensions | 1219 mm L x 100 mm W x 122 mm H | Includes | Control Unit |
Application | For Light Line Configuration and For Corridor, Stairwell, or Vanity Uses |
Packages
1 - UNIT - 1 |