Abbotsford
eltse112led30kbk

ELITE LIGHTING 3.5W 3000K SE112 Series Vertical Step LED Fixture, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:SE112-LED-30K-BK

Description

Sleek Profile LED step light. Features an architectural design, creates an attractive, romantic impression at night. Ideal for stairways, patios, decks, balcony areas, walkways, building perimeters, etc. Made of durable die-cast aluminum with frosted diffuser. Direct wiring, no driver needed. Low profile, flush to wall aesthetics with no visible hardware. Balanced lighting, free of shadows with minimum glare. Up to 200 fixtures can be connected in parallel. Replaceable LED module. 100%-10% dimming capability, this fixture is compatible with industry standard TRIAC/ELV dimmers. Fits into 2 x 4 inch J-Box with minimum inside dimensions of 3 L x 2 W x 2 D inch. Wet location rated for indoor and outdoor installations. Easy installation.

Specifications

Brand Name Elite Lighting Item Name Step Light Fixture
Type Dimmable, Sleek Profile, Vertical Wattage 3.5 W
Voltage Rating 120 V Dimensions 3 in W x 1-7/8 in D x 5 in H
For Use With TRIAC/ELV Dimmers Application For Wet Location Use, Indoor and Outdoor Installations, Stairways, Patios, Decks, Balcony Areas, Walkways, Building Perimeters, etc

Packages

1 - UNIT - 1