![junlms30kcto120rpcwlbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985311.jpg?preset=medium)
ACUITY 120V 3000K Mini LED Step Light Cut Off Vertical, Black
Description
The LMSW Mini LED step light is designed for installation in outdooror indoor wall mount applications using standard junction boxes (notsupplied). IC rated for direct contact with insulating materials. Fourdistinct optics conceal LEDs and provide unique light distribution patterns. Modular design allows fixture to be mounted in horizontal or verticalorientation • Ideal for residential or commercial applications. Designed toprovide 50,000 hours of life. 5 year warranty on LED components.
Specifications
Brand Name | Juno | Item Name | Mini Step Light |
Type | Dimmable, Rectangular, Vertical | Voltage Rating | 120 V |
Wattage | 2.6 W | Fixture Color/Finish | Black, Textured |
Dimensions | 3-5/16 in W x 1-11/16 in D x 5 in H | Lamp Type | 3000 K 50000 hr LED |
Mounting | Wall | Series/Model | LMS |
Amperage Rating | 0.03 A | Frequency Rating | 60 Hz |
Fixture Material | Die-Cast Aluminum | Ballast Type | Electronic |
Degree of Protection | IP65 | Standards | UL, cUL Listed, RoHS Compliant |
Application | For Outdoor and Indoor Applications, Wet Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |