
ACUITY 244J64 JUNO LED Outdoor-Wet Mini Step Light Cutoff Vertical, Silver
Description
The LMSW Mini LED step light is designed for installation in outdooror indoor wall mount applications using standard junction boxes (notsupplied). IC rated for direct contact with insulating materials. Fourdistinct optics conceal LEDs and provide unique light distribution patterns. Modular design allows fixture to be mounted in horizontal or verticalorientation • Ideal for residential or commercial applications. Designed toprovide 50,000 hours of life. 5 year warranty on LED components.
Specifications
Brand Name | Juno | Item Name | Mini Step Light |
Type | Dimmable, Rectangular, Vertical | Voltage Rating | 120 V |
Wattage | 2.6 W | Fixture Color/Finish | Silver, Textured |
Dimensions | 3-5/16 in W x 1-11/16 in D x 5 in H | Lamp Type | 3000 K 25 lm 50000 hr LED |
Number of Lamps | 2 | Mounting | Wall |
Series/Model | LMS | Amperage Rating | 0.03 A |
Frequency Rating | 60 Hz | Fixture Material | Aluminum |
Driver Type | Reverse Phase Cut | Ballast Type | Electronic |
Degree of Protection | IP65 | Lamps Included | Yes |
Standards | UL, cUL Listed, RoHS Compliant | Application | For Theatrical, Residential or Commercial Applications, Wet Locations |
UPC | 661209304216 |
Packages
1 - UNIT - 1 |