LOTUS CSC3025-3K-WH Closet Light with Motion Sensor LED 15 W 120 VAC at 50/60 Hz
Description
Six Inch Multi-Purpose Surface Mounted Energy-Efficient Fixture
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Closet Light with Motion Sensor | Type | Multipurpose |
Voltage Rating | 120 VAC 50/60Hz | Fixture Wattage | 15 W |
Lamp Type | LED | Number of Lamps | 33 |
Housing Finish | White | Series | Recessed |
Amperage Rating | 0.125 A | Lamp Wattage | 15 W |
Lamp Base | hard wire | Average Life | 50000 hr |
Light Color | Warm white | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | acrylic lens |
Lumens | 900 lm | Enclosure Type | box |
Mounting Type | Surface | Housing Material | plastic |
Dimensions | 6 in dia x 1-3/8 in T | For Use With | closet light |
Standards | cETLus Listed | Application | For Closets, Storages, Utility Rooms, Attics and Soffits |
UPC | 733447500160 |
Packages
1 - UNIT - 1 |