
LOTUS LED LIGHTS 2.5W 120V 3000K LSD-3K Series Mini Die-Cast LED Step Light, White
Description
Light by Lotus Step or Wall Light can be used Indoor & Outdoor. Great for highlighting stairs, walls & walkways.
Specifications
Brand Name | Lotus LED Lights | Item Name | Step Light |
Type | Non-Dimmable, Horizontal/Vertical | Voltage Rating | 120 V |
Wattage | 2.5 W | Fixture Color/Finish | White |
Dimensions | 4-1/2 in L x 2-3/4 in W x 5/16 in T | Lamp Type | 125 lm 3000 K 90+ CRI 50000 hr LED |
Number of Lamps | 1 | Mounting | Wall |
Amperage Rating | .02 A | Lens Type | acrylic lens |
Temperature Rating | -20 to 40 °C | For Use With | step light |
Standards | cETLus Listed | Application | For Stairways, Walkways, Patios and Decks |
UPC | 733447500177 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |