LITELINE WLTDS-1W30K-FWH 1.4W, 45° Beam Spread Liteline LED Tear Drop Square Wall Light, Flat White
Description
LED wall graze light provides quality illumination for ambient accent lighting in hallways, corridors, stairs, or entrances, 1.4W per LED wall light. Linkable. 3000°K correlated colour temperature. Flat white finish.
Specifications
Brand Name | Liteline | Item Name | LED Wall Graze Fixture |
Type | Direct Light Outlet, Flat, Round, Symmetric | Lumens | 56 lm |
Housing Material | Aluminum | Beam Angle | 120° |
Dimensions | 47 mm OD x 45 mm H | Application | For Quality Illumination For Ambient Accent Lighting in Hallways, Corridors, Stairs or Entrances |
UPC | 771250957931 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |