STANPRO 12-inch 24W 120V 4000K CIRKA CRK Series Surface Mount LED Fixture, White
Description
CIRKA is a LED ceiling and wall surfaced mount utilizing up-to-date LED technology in a lightweight slim housing. It provides highly efficient illumination that is perfectly suited for new surfaced installations solutions. Typical applications include hallways, bathrooms and closets.
Specifications
Brand Name | Stanpro | Item Name | LED Fixture |
Type | Slim | Wattage | 24 W |
Lumens | 2000 lm | Voltage Rating | 120 V |
Amperage Rating | 220 mA | Dimensions | 11.81 in dia x 1/2 in H |
Standards | DLC, cULus Listed, cCSAus Certified, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified | Application | Residential, Office, Retail, Hallways, Bathrooms and Closets |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |