Abbotsford
Final sale
stncrk5301

STANPRO 5-inch 6W 120V 3000K 400LM Cirka CRK Series Surface Mount LED Fixture, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:CRK-5-30-1

Description

CIRKA is a LED ceiling and wall surfaced mount utilizing up-to-date LED technology in a lightweight slim housing. It provides highly efficient illumination that is perfectly suited for new surfaced installations solutions. Typical applications include hallways, bathrooms and closets.

Specifications

Brand Name Stanpro Item Name LED Fixture
Type Slim Wattage 6 W
Lumens 420 lm Voltage Rating 120 V
Amperage Rating 55 mA Dimensions 5.31 in dia x 1/2 in H
Standards DLC, cULus Listed, cCSAus Certified, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified Application Residential, Office, Retail, Hallways, Bathrooms and Closets

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought