PROGRESS LIGHTING P6829-2030K 4.5W 120V 3000K P6829 Series 1-Module Vertical Hood LED Step Light, Antique Bronze
Description
The P6829 Series LED Step Lights are ideal for a wide variety of interior and exterior applications including residential and. commercial. The Step Lights feature a 120V alternating current source and eliminates the need for a traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.
Specifications
Brand Name | Progress Lighting | Type | Non-Reversing |
Voltage Rating | 120 V | Wattage | 4.5 W |
Lamp Type | LED | Number of Lamps | 1 |
Amperage Rating | 0.04 A | Frequency Rating | 60 Hz |
Lamps Included | Yes | Standards | FCC Title 47, Part 15, Class B |
UPC | 785247190058 |
Packages
1 - UNIT - 1 |