RC LIGHTING SLEDR5 RCL FIXT LED STEP LGT 5inRND 5W COOL BRZ
Description
Round LED Step Lights Equivalent to 13 Watt CFL or 40 Watt incandescent. Applications for steps, decks, landscape and entries. Meets ADA requirements. Suitable for wet locations. Suitable for mounting within4ft. of the ground.
Specifications
Brand Name | RC Lighting | Item Name | Step Light |
Type | Round | Voltage Rating | 100 - 240 VAC |
Wattage | 5 W | Fixture Color/Finish | Bronze White |
Lamp Type | Not Exchangeable LED | Mounting | Surface |
Fixture Material | Aluminum | Ballast Type | Electronic Transformer |
Lamps Included | Yes | Includes | Control Unit |
Standards | ADA Compliant | Application | For Steps, Decks, Landscape, Entries and Wet Locations |
UPC | 019813019932 |
Packages
1 - UNIT - 1 |