Abbotsford
yklfmmcl840pirm4

ACUITY 231U35 7-inch 10.4W 4000K 575LM LED Closet Light with PIR Motion Sensor, White

Price $61.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:231U35
Documents Documents

Description

The LED Closet Light is perfect for lighting small spaces like pantries, stairwells and closets. The LED Closet Lights come in a variety of size and features and can be mounted to either the wall or ceiling. Available in 7", 18" or 24" these LED closet lights are low-profile and perfect for any space needing bright illumination. Choose between either pull chain or motion sensored activation. The passive infrared (PIR) sensor provides automatic activation when someone enters the room and automatically turns off after 30 seconds of no motion. Both options are Energy Star certified and offer 50,000 hours of maintenance-free LED life.Provides general LED illumination in residential and light commercial applications. Ideal for use in closets, hallways, pantries, utility areas and more.CUL listed to US and Canadian safety standards and suitable for damp locations.

Specifications

Brand Name Acuity Brands UPC 745971000000

Packages

1 - UNIT - 1