GM LIGHTING 5 inch 10W 4000K 120V 90+ CRI GM-RND5 Series GeoTask Wet Location Surface Mount Lighting, White
Description
GeoTaskā¢ provides a seamless, diode-hotspot-free light source that boasts superior optical performance in a shallow mount (5/8") luminaire. Use separately or group together in 'light mosaics'.
Specifications
Brand Name | GM Lighting | Sub Brand | GeoTask™ |
Item Name | Accent Light | Type | Dimmable, Round |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Housing Finish | White |
Lighting Technology | Edge-Lit | Lamp Wattage | 10 W |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lumens | 650 lm |
Mounting Type | Surface, Junction Box | Dimensions | 5-3/8 in dia x 5/8 in D |
Standards | Energy Star Certified, ETL Listed | Application | For Wet Locations |
UPC | 849951009386 |
Packages
1 - UNIT - 1 |