
LITELINE WLFLR-1W30K-90-FWH 1.4W 120° Beam Spread Liteline LED Flood Round Wall Light, Flat White
Description
LITELINE Wall Graze Light, 1.2W LED provides quality illumination for ambient accent lighting in hallways, corridors, stairs or entrances. Powered by a 24V constant voltage power supply (sold separately). Fixture is IC rated, suitable for indoor use only.
Specifications
Brand Name | Liteline | Sub Brand | Wall Lights |
Item Name | LED Wall Graze Light | Type | Round, Dimmable |
Voltage Rating | 24 V | Fixture Wattage | 1.4 W |
Lamp Type | LED | Housing Finish | Flat White |
Series | WLFLR-1W | Average Life | 35000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 56 lm | Mounting Type | Recessed |
Housing Material | Aluminum | Dimensions | 1-3/4 in dia |
Includes | Electrical Cables and (2) Torsion Clips | Standards | cETLus Listed |
Application | For Indoor Use, Dry and Damp Locations, Multiple Corridor/Hallway Sidewall Recess Lighting | UPC | 771250772909 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |