Abbotsford
phibcx4105xledhbww2800

PHILIPS LIGHTING 12 inch 120V 2800K eW Cove Powercore Compact LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:218453

Description

eW Cove Powercore is a compact linear fixture that provides an energy-saving alternative to traditional cove lighting. This high performance fixture is designed to accommodate various applications, such as interior cove, accent and display lighting, light boxes and other tight spaces in retail, exhibit, hospitality and architectural settings. Mounts directly to any flat surface. Line voltage—no external transformer

Specifications

Brand Name Philips Lighting Sub Brand eW® Cove Powercore
Item Name Cove LED Lamp Type Compact
Voltage Rating 120 V Lamp Type LED
Average Life 50000 hr Color Temperature 2800 K
Lumens 135 lm Mounting Type Flat Surface
Dimensions 12 in W Application For Various Uses Such as Interior Cove, Accent and Display Lighting, Light Boxes and other Tight Spaces in Retail, Exhibit, Hospitality and Architectural Settings

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok