Abbotsford
phiewcoveecpowercore

SIGNIFY 274126 6-inch 2700K eW Cove Powercore

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:274126

Description

eW® Cove Powercore is a dimmable, linear LED fixture that provides an energy-efficient, low-maintenance alternative to traditional cove lighting in applications requiring white or solid-color light. With its low profile, rotating housing, flexible end-to-end locking power connectors and range of colors and color temperatures, eW Cove Powercore is the perfect choice for a wide range of interior retail, exhibit, hospitality and architectural settings. Patented Powercore, which powers fixtures directly from line voltage, supports long runs of fixtures on a single circuit while offering improved operational efficiency and cost-effective installation and operation.

Specifications

Brand Name Philips Lighting Sub Brand eW® Cove Powercore
Item Name Cove Light Fixture Type Dimmable
Voltage Rating 100/120/230 VAC Lamp Type LED
Housing Finish Gray Color Temperature 2700 K
Lens Type Polycarbonate Enclosure Type IP20
Housing Material Plastic Dimensions 6 in L
Standards UL/cUL Listed, FCC Class B Certified, CE Marked, California Title 24 Compliant

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok