PHILIPS LIGHTING 912401326635 88W 120-277V 70CRI 4000K LED General Purpose Garage & Canopy, Bronze
Description
The Philips LED Garage and Canopy light is slim and durable with a lightweight design, and provides you with a visually appealing lighting experience. This luminaire can be surface mounted directly to the ceiling or pendant mounted using rigid conduit. Its light-weight design with quick and easy mounting plate allows simple installation and hands-free wiring. Whether it’s new construction, or a retrofit installation, the Philips Garage and Canopy fixture will provide years of trouble free operation and keep you on budget.PRODUCT FEATURES:- Uniform illumination- Energy savings up to 58% compared to HID- Perfect for garages and building canopies- Simplified installation- Rugged robust design
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Canopy and Garage Fixture | Type | Type 5 Symmetrical, General Purpose, Generation 1 |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 88 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | Polyester Powder Coated Textured Bronze | Amperage Rating | 1535 mA |
Lamp Wattage | 88 W | Light Output | 10519 lm |
Average Life | >60000 hr | Light Color | Neutral White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Frosted Polycarbonate | Enclosure Type | IP65 |
Mounting Type | Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 14 in L x 14 in W x 6 in H | Standards | cULus Listed, RoHS Compliant, DLC Listed |
Application | For Parking Garages, Covered Walkways and Outdoor Canopies | UPC | 783352025074 |
Packages
1 - UNIT - 1 |