![iwalcan45w40k347vbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291468.jpg?preset=medium)
STANDARD PRODUCTS 64842 45W 4000K 347V LCAN Series LED Parking Garage, Bronze
Description
With its superior rugged construction and low profile design, the LCAN series of luminaires is the perfect solution for parking garages and canopy applications. Wet location certified with an IP65 rating, this luminaire is dust and moisture proof, ideal for installation in areas susceptible to dirt and dust.
Specifications
Brand Name | Standard Products | Item Name | LED Garage and Canopy Light |
Type | Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 45 W | Lamp Type | LED |
Housing Finish | Bronze | Amperage Rating | 134 mA |
Light Output | 4100 lm | Average Life | 50000 hr |
Light Color | Cool White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Polycarbonate |
Enclosure Type | IP65 | Mounting Type | Surface or Pendant |
Dimensions | 9-9/16 in L x 9-9/16 in W x 3-1/16 in D | Standards | cULus, DLC Listed, FCC Compliant |
Application | For Commercial, Parking Garages and Canopy Applications, General Area Lighting, Wet Locations | UPC | 069549648425 |
Packages
1 - UNIT - 1 |