![iwalcan65w40k120brz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291471.jpg?preset=medium)
STANDARD PRODUCTS 64843 65W 120-277V LCAN Series LED Garage and Canopy Light
Description
LCAN seriesA versatile low-profile LED luminaire for rugged applicationsWith its superior rugged construction and low profile design, the LCAN series of luminaires are the perfect solution for parking garage and/or canopy applications. Wet location certified with an IP65 rating, this luminaire is dust and moisture proof that allows for installation in areas susceptible to dirt and dust accumulation. The multiple mounting options and wide light distribution allow for easy installation in a multitude of applications such as:? Parking structures? Convenience stores? Drive-throughs? Storage & Shopping areas? Walkway & building entries
Specifications
Brand Name | Standard Products | Item Name | LED Garage and Canopy Light |
Type | Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 65 W | Lamp Type | LED |
Housing Finish | Bronze | Amperage Rating | 535 mA |
Light Output | 6450 lm | Average Life | 50000 hr |
Light Color | Cool White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Polycarbonate |
Enclosure Type | IP65 | Mounting Type | Surface or Pendant |
Dimensions | 9-9/16 in L x 9-9/16 in W x 3-1/16 in D | Standards | cULus, DLC Listed, FCC Compliant |
Application | For Commercial, Parking Garages and Canopy Applications, General Area Lighting, Wet Locations | UPC | 069549648432 |
Packages
1 - UNIT - 1 |