![iwalshops240w40k120ndstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164290947.jpg?preset=medium)
STANDARD PRODUCTS 4 ft 40W 120V 4000K 4000LM LED Shoplight
Description
STANDARD’s 4 foot LED Shoplight consumes at least 48 % less energy than it's traditional counterpart. It is equipped with a 5 foot cable with a direct plug-in and an ON/OFF pull chain.PRODUCT FEATURES:- Product Type: Shop Light- Length - ft (mm): 4 (1220)- Volts (V): 120- Colour Temperature (K): 4000- Watts (W): 40- Life (hours): 54000- Dimmable: No- Colour Rendering Index (CRI): 80- Lens Type: Polycarbonate- Lumens: 4000- Environment: Damp- Mounting Options: Surface or suspended- Warranty (yrs): 5- Energy Star: Yes- Applications: Designed for residential and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | LED Shoplight |
Voltage Rating | 120 V | Fixture Wattage | 40 W |
Lamp Type | LED | Amperage Rating | 450 mA |
Average Life | 54000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 4000 lm | Mounting Type | Surface or Suspended |
Housing Material | Plastic | Dimensions | 4 ft L x 1-27/32 in W x 5-3/16 in D |
Standards | cETL Listed, Energy Star Certified | Application | For Residential and Commercial Applications, Dry and Damp Locations |
UPC | 069549659711 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |